Motion
UCNST208
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #04635563
MFR #UCNST208
Price$143.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #04635563
MFR #UCNST208

Mfr description
UCNST208 40MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Length
    1.9370 in, 49.20 mm
  • Housing Dimensions
    1-1/8 in, 28.60 mm
  • Housing Width
    1-1/8 in, 28.60 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.1496 in, 80 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    3-1/4 in, 82.54 mm
  • Overall Length
    130.2 mm
  • Overall Width
    1-13/16 in, 46 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    208
  • Slot Spacing  
    74.6 mm
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    NST208
  • Weight
    5.51 lbs, 2.5 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCNST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST208
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    13300 N, 2990 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST208
  • Manufacturer Upc Number
    0808250413461
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC208
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4034.45 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250413461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)