Motion
CDG5BN40TFSR-650

SMC CORP OF AMERICA
CDG5BN40TFSR-650

CDG5BN40TFSR-650
Mi Item #04635873
MFR #CDG5BN40TFSR-650
Price$219.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN40TFSR-650

CDG5BN40TFSR-650
Mi Item #04635873
MFR #CDG5BN40TFSR-650

Mfr description
CDG5BN40TFSR-650 SS WASHDOWN AIR CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Stainless Steel Round
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)