Motion
IP8100-030-D
IP8100-030-D
Mi Item #04635889
MFR #IP8100-030-D
Price$1,245.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IP8100-030-D
Mi Item #04635889
MFR #IP8100-030-D

Mfr description
IP8100-030-D POSITIONER
  • Output current (4-20mADC) realizes remote position detecting (rotary type)
  • Vibration resistance: No resonances 5 to 200Hz
  • Dust resistance: Conforms to JIS F8007 IP65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.33/each

Specifications

Dimensions

  • Overall Height
    147 mm
  • Overall Length
    231 mm
  • Overall Width
    100 mm
  • Port Size
    1/4 BSPT
  • Travel
    95 mm

Details

  • Action
    Double Acting, Single Acting
  • Fluid Comp
    Air
  • Operating Pressure Range
    +0.14 to +0.7 MPa
  • Operating Temperature Range
    -20 to +80 °C
  • Piping Type
    Body Ported (Side)
  • Valve Actuator Type
    Rotary Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)