Motion
EB2983
Pool / Spa (Square Flange) Multi Speed Pump Motor - 1-1/2 hp / 1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #04636104
MFR #EB2983
Price$919.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa (Square Flange) Multi Speed Pump Motor - 1-1/2 hp / 1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #04636104
MFR #EB2983

Mfr description
1 1/2 / 1/4 HP,3450 / 1725 RPM,EB2983,23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.18/each

Specifications

Dimensions

  • Capacitance
    25 µF
  • Frame Size
    56Y
  • Overall Length C Dimension
    13.2 in
  • Service Factor
    1.47
  • Torque
    12.26 ft-lbs
  • Weight
    22.79 lbs

Details

  • Base RPM
    1725 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    1-1/2 hp / 1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382097233
  • Maximum Speed
    3450 rpm
  • Model
    B063AAB1001013J
  • Motor Category
    Pool/Spa Square Flange Pump Motor (Multi-Speed)
  • Motor Horsepower
    1-1/2 hp / 1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Square Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382097233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)