Motion
D20P3D
General Purpose Motor - 20 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 286T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04636120
MFR #D20P3D
List Price$5,170.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 286T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 975 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04636120
MFR #D20P3D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,170.39/each for your price

Overview

Mfr description
20 HP,1180 & 975 RPM,D20P3D,208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    286T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    975 rpm - 1185 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    92.4 %
  • Motor Poles
    6
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    24.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    325 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382095086
  • UPC_NO
    786382095086
  • Manufacturer Product Page
  • Model
    DB92
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    24 A, 29.7 A, 48 to 53 A, 59 A
  • Product Types
    AC Motors
  • Torque
    88.7 ft-lbs
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought