Overview
Mfr description
7 1/2 HP,3530 & 2905 RPM,H7P1D,208-230/4
Specifications
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size213T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Base RPM2905 rpm - 3530 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Current19.90–17.80 / 8.90 A
- Full Load Efficiency91.0 %
- Motor Poles2
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword7-1/2 hp
- Shaft Diameter1.3750 in
- Overall Length C Dimension19.1 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating54
- Standards MetCE, NEMA
- Weight160 lbs
- ApplicationsChemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382090883
- Manufacturer Product Page
- ModelDP54
- Motor CategoryGeneral Severe Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current8.9 A, 10.9 A, 17.8 to 19.9 A, 22 A
- Torque11.2 ft-lbs
- Opposite Drive End Bearing6208-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data