Motion
GW701 20/1 A WR

HUB CITY INC
GW701 20/1 A WR

GW701 20/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 7.00 in Center Distance, Solid Shaft, 1.6250 in Input Size
Mi Item #04636213
MFR #GW701 20/1 A WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
GW701 20/1 A WR

GW701 20/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 7.00 in Center Distance, Solid Shaft, 1.6250 in Input Size
Mi Item #04636213
MFR #GW701 20/1 A WR

Mfr description
GW701 20:1 A REDUCER #0270-02516
  • Rugged Cast Iron Housing
  • Oversized Steel Output Shafts
  • Premium tapered roller bearings on output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    7.0000 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    GW701
  • Maximum Output RPM
    85.4 rpm
  • Maximum Output Torque
    1343 in-lbs
  • Output Size
    2.7500 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    399.00 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=A
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-02516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798576473
  • Max Input Horsepower
    19.900 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    GW70
  • Style
    A
  • UPC_NO
    662798576473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)