Specifications
Dimensions
- Connection SizeM12
- Depth2.0500 in, 52 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;NEMA 4X;Bipolar: 1 NPN;1 PNP;M12 Integral QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationEmitter/Receiver Pair, Slot Sensor
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionSl10 Series: Slot Sensor, Slot Width: 10 Mm; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, M12 Integral Qd
- Electrical ConnectionM12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Group & ClassSl10 andSl30 Series Slot Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability250 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.3940 in;10 mm
- Sensor TypePhotoelectric
- SeriesSL10
- StyleSlot
- Switching FunctionDark Operate
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)