Motion
S-80FG
Shovel - 14 in Blade Width, D-Grip Straight Handle
MI ITEM #04636711
MFR #S-80FG
Price$299.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shovel - 14 in Blade Width, D-Grip Straight Handle
MI ITEM #04636711
MFR #S-80FG

Mfr description
S-80FG SCOOP SHOVEL D-GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.23/each

Specifications

Dimensions

  • Blade Width
    14 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Fiberglass
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Shovel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)