Motion
W-215
Pipe Wrench - 36 in OAL, 5-11/16 in Max Jaw Capacity, Straight Head Angle, Bronze Material, Standard Adjustment Type
Mi Item #04636727
MFR #W-215
Price$1,893.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 36 in OAL, 5-11/16 in Max Jaw Capacity, Straight Head Angle, Bronze Material, Standard Adjustment Type
Mi Item #04636727
MFR #W-215

Mfr description
W-215 ADJ PIPE WRENCH BRONZE 36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.57/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    36 in

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Bronze
  • Maximum Jaw Capacity
    5-11/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)