Motion
W-260M
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
MI ITEM #04636732
MFR #W-260M
Your Price$3,974.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 13 PC
MI ITEM #04636732
MFR #W-260M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,974.35/each(List $4,967.94)

Overview

Mfr description
W-260M SOCKET SET 1/2" DRIVE 22 SOCKETS

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    13 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm
  • Included Accessories
    Extension, Ratchet, Sliding Bar, Wrench Handle
  • Number Of Pieces
    26
  • Max Size
    32 mm
  • Min Size
    10 mm
  • Additional Details
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text