Specifications
Dimensions
- Box End Wrench Size1-3/8 in
- Head AngleOffset
- Open End Wrench Size1-3/8 in
- Overall Length21-1/2 in
Details
- Measurement SystemImperial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)