Motion
W-677
Combination Wrench - Imperial, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 21-1/4 in
MI ITEM #04636737
MFR #W-677
Price$377.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 21-1/4 in
MI ITEM #04636737
MFR #W-677

Mfr description
W-677 COMBO WRENCH 1-7/16" 21-1/4" OAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.22/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-7/16 in
  • Head Angle
    Offset
  • Open End Wrench Size  
    1-7/16 in
  • Overall Length  
    21-1/4 in

Details

  • Measurement System
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)