1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMPCO SAFETY TOOLS
W-678
Combination Wrench - Imperial, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 22 in
MI ITEM #
04636738
MFR #
W-678
Your Price
$377.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
AMPCO SAFETY TOOLS W-678
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMPCO SAFETY TOOLS
W-678
Combination Wrench - Imperial, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 22 in
MI ITEM #
04636738
MFR #
W-678
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$377.22
/each
(List
$452.66
)
Qty
Add to Cart
Overview
Mfr description
W-678 COMBO WRENCH 1-1/2" 22" OAL
Specifications
Measurement System
Imperial
Box End Wrench Size
1-1/2 in
Open End Wrench Size
1-1/2 in
Overall Length
22 in
Head Angle
Offset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data