Specifications
Dimensions
- Hex Size1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
- Maximum Hex Size3/8 in
- Minimum Hex Size3/32 in
Details
- Corrosion ResistantCorrosion-Resistant
- Drive StyleTamper-Resistant Hex
- Finish CoatingBlack
- IncludesVinyl Pouch
- MaterialSteel
- Non SparkingNot Non-Sparking
- Set TypeKey Set