Motion
913123
Tooth Clutch - 3.9375 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/4 NPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #04636866
MFR #913123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tooth Clutch - 3.9375 in Bore, Shaft Mounted, Spring Engaged/Air Release, Open Design, 1/4 NPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #04636866
MFR #913123

Mfr description
913123 5H100PSE-E 3.938 BORE PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.15°
  • Bore Diameter
    3.9375 in
  • Drive Inertia
    349.01 lb-in²
  • Minimum Sprocket Size
    120/30T, 140/25T, 160/23T, 200/19T
  • Pilot Diameter
    9.0000 in
  • Port Size
    1/4 NPT
  • Weight
    276.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Pilot Mount, Enclosed, Spring Engaged, Straight Bore, Tooth Clutch. Spring-engaged. Air-released. Instantaneous Torque up to 72,000 in-lbs. Maximum Operating Speed up to 3,700 rpm. Bore sizes up to 3.938. Positive engagements in multiple positions. Immediate start-up with no slippage. Versatile mounting capability for bearing supported pulley, sprocket or gear. Use Single and Double Flexible Couplings in-line applications to accommodate misalignment. Designed with tapped mounting holes. Sealed, radial ball bearings. Thru-shaft mounting design uses a full-length keyway. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    3.380 in³
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.460
  • Clutch Type
    Tooth Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    650 rpm
  • Minimum Release Pressure
    100 psi
  • Model
    5H100PSE-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    328
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.500-13 Holes @ 60° on a 11.000 inch B.C.
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Shaft Inertia
    73.45 lb/in²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)