Motion
SEAMER OIL FG-150 DRUM

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-150 DRUM

Seamer Oil FG Series Machine Oil - Yes, 55 gal, Drum, 40 SAE Grade, 150 ISO Grade
MI ITEM #04636893
MFR #SEAMER OIL FG-150 DRUM
Price$3,132.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-150 DRUM

Seamer Oil FG Series Machine Oil - Yes, 55 gal, Drum, 40 SAE Grade, 150 ISO Grade
MI ITEM #04636893
MFR #SEAMER OIL FG-150 DRUM

Mfr description
SEAMER OIL FG-150 55GAL. L0909-062
  • NSF H1 Registered
  • Compounded with anti-wear additives
  • Rust and oxidation inhibitors
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,132.19/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    40
  • Shelf Life
    5 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    LUBRIPLATE Seamer FG Oils are specifically designed to lubricate can seaming machines
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Compounded with anti-wear additives •Rust and oxidation inhibitors
  • Flash Point
    232°C/450 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215490912
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215490912
  • Viscosity
    151
  • Viscosity Index
    99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)