Motion
42877
Keyless Bushing - 32 mm ID, 50 mm OD
Mi Item #04636901
MFR #42877
Price$127.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 32 mm ID, 50 mm OD
Mi Item #04636901
MFR #42877

Mfr description
TTQM3250 TRANTORQUE OE 32MM
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.33/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    84 N/mm²
  • Outside Diameter  
    50 mm
  • Weight
    0.800 lbs

Details

  • Installation Torque
    265 Nm
  • Manufacturer Catalog Number
    TTQM3250
  • Manufacturer Upc Number
    662345034319
  • Material
    Steel
  • Maximum Transmitted Torque
    618 N-m
  • UPC_NO
    662345034319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)