Motion
W6204-2Z/R799

SKF
W6204-2Z/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #04636903
MFR #W6204-2Z/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W6204-2Z/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #04636903
MFR #W6204-2Z/R799

Mfr description
W 6204-2Z/R799 BEARING STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Shielded
  • Description
    W 6204-2Z/R799 BEARING STAINLESS
  • Finish Coating
    Stainless Steel
  • Long Description
    The W6204-2Z/R799 is a 20 mm bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    W6204-2Z/R799
  • Manufacturer Upc Number
    7316574321872
  • Max Rpm
    34000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10.8 kN
  • Radial Static Load Capacity
    6.55 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    W6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574321872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)