Motion
CDQ2A63R-40DZ

SMC CORP OF AMERICA
CDQ2A63R-40DZ

Compact Air Cylinder - Standard Type, 63 mm Bore, 40 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #04636930
MFR #CDQ2A63R-40DZ
List Price$118.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63R-40DZ

Compact Air Cylinder - Standard Type, 63 mm Bore, 40 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #04636930
MFR #CDQ2A63R-40DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.73/each for your price

Overview

Mfr description
CDQ2A63R-40DZ WATER RESISTANT CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    40 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought