Motion
UCFLX 08 40 MM

IPTCI BEARINGS
UCFLX 08 40 MM

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange
Mi Item #04637486
MFR #UCFLX 08 40 MM
Price$212.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFLX 08 40 MM

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange
Mi Item #04637486
MFR #UCFLX 08 40 MM

Mfr description
UCFLX08 40MM 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.19/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067571552
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067571552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)