1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Sparta
3686703
Duo-Sweep Angle Broom - Polypropylene Bristle Material, Sweep Width; 12 in, Trim Length; 7 in, Black Bristle Color
MI ITEM #
04638069
MFR #
3686703
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Sparta 3686703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sparta
3686703
Duo-Sweep Angle Broom - Polypropylene Bristle Material, Sweep Width; 12 in, Trim Length; 7 in, Black Bristle Color
MI ITEM #
04638069
MFR #
3686703
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bristle Color
Black
Sweep Width
12 in
Trim Length
7 in
Details
Bristle Material
Polypropylene
Broom Type
Angle Broom
Overview
Mfr description
3686703 ANGLE BROOM HEAD BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought