Specifications
Dimensions
- Handle Diameter1 in
- Handle Length60 in
Details
- Handle MaterialFiberglass
- Handle TypeThreaded
- Product TypesSqueegee Handle
- Squeegee Frame StyleStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)