Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
WNMG 332-MF 4225

T-Max P-Series, 4225 Grade, Carbide WNMG-Style Turning Insert, Trigon Shaped, 4.7625mm thick
MI ITEM #04638116
MFR #WNMG 332-MF 4225

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WNMG 332-MF 4225 INSERT 35585

Specifications

  • Insert Style
    WNMG
  • Material
    Carbide
  • Manufacturer Grade
    4225
  • Shape
    Trigon
  • Inscribed Circle
    9.525 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    MF
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Rake
    Neutral
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    3.81 mm
  • Full Insert Style Code
    WNMG 332-MF 4225
  • Series
    T-Max P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought