Motion
96ACA-XL

RADIANS INC.
96ACA-XL

Chemical Coverall - X-Large
MI ITEM #04638860
MFR #96ACA-XL
Your Price$169.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
96ACA-XL

Chemical Coverall - X-Large
MI ITEM #04638860
MFR #96ACA-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.46/each(List $194.88)

Overview

Mfr description
96ACA-XL COVERALL ACID SUIT W/HOOD GRN

Specifications

  • Garment Use
    Chemical
  • Chest Size
    48 to 50 in
  • Additional Details
    Storm Flap
  • Size
    X-Large
  • Product Line
    Chem Shield 96
  • Color
    Green
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Flame Resistant Garment
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Seam Type
    Welded
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Material Weight
    13 oz/yd²
  • Front Closure
    Snap & Zipper Front
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought