Motion
2392
Oil Pump - Air Operated Pump, 0.67 @ 75 cycles/min gal/min Flow Rate, 140:1 Pump Ratio
MI ITEM #04638882
MFR #2392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 0.67 @ 75 cycles/min gal/min Flow Rate, 140:1 Pump Ratio
MI ITEM #04638882
MFR #2392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2392 ULTRA HIGH PRESSURE PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Steel/Brass
  • Outlet Thread Connection
    13/16-16 in
  • Maximum Operating Pressure
    20000 psi
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    +180 °F
  • Pump Ratio
    140:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text