Motion
20-AF5000-N06BD-R

SMC CORP OF AMERICA
20-AF5000-N06BD-R

Modular Style Air Filter - AF, 0.7500 in Ports, Polycarbonate Bowl, Manual Drain, Standard Bowl Guard
Mi Item #04638991
MFR #20-AF5000-N06BD-R
Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-AF5000-N06BD-R

Modular Style Air Filter - AF, 0.7500 in Ports, Polycarbonate Bowl, Manual Drain, Standard Bowl Guard
Mi Item #04638991
MFR #20-AF5000-N06BD-R

Mfr description
20-AF5000-N06BD-R FILTER, MODULAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.70/each

Specifications

Dimensions

  • Body Size
    50
  • Port Size
    0.7500 in
  • Weight
    0.72 lbs

Details

  • Additional Details
    Copper Free
  • Body Material
    Aluminum Die Cast
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    Standard Bowl Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Material
    Aluminum Die Cast
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)