Motion
TIV11BU-33-X4

SMC CORP OF AMERICA
TIV11BU-33-X4

Nylon Air Brake Tubing - Reinforced, MTO, 0.375 in OD, 100 ft Length, 38.1 mm Min Bend Radius
MI ITEM #04639079
MFR #TIV11BU-33-X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIV11BU-33-X4

Nylon Air Brake Tubing - Reinforced, MTO, 0.375 in OD, 100 ft Length, 38.1 mm Min Bend Radius
MI ITEM #04639079
MFR #TIV11BU-33-X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    38.1 mm
  • Tube Outer Diameter
    0.375 in

Details

  • Color
    Blue
  • Description Keyword
    Reinforced, MTO
  • Fluid Type
    Air
  • Material Specification
    D.O.T. FMVSS571.106, SAE J844 Type “A” or “B”, Performance requirements of SAE J1131 and SAE J2494
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure At Room Temp
    150 psi
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air

Overview

Mfr description
TIV11BU-33-X4 TUBING (BLUE 100FT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought