Motion
159060900
Single Serve - Orange Flavor, 1.26 oz. Package Size, Makes 16.9 oz, 33 g Sugar, 115 mg Sodium, 90 mg Potassium, 16.9 oz Serving Size
MI ITEM #04639428
MFR #159060900
Price$0.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Serve - Orange Flavor, 1.26 oz. Package Size, Makes 16.9 oz, 33 g Sugar, 115 mg Sodium, 90 mg Potassium, 16.9 oz Serving Size
MI ITEM #04639428
MFR #159060900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.77/each

Specifications

Dimensions

  • Case Height
    8
  • Case Length
    9
  • Case Weight
    8.7
  • Case Width
    14.88
  • Package Size
    1.26 oz.
  • Serving Size
    16.9 oz

Details

  • Branding
    QwikServ
  • CALORIES
    140
  • Carbohydrates
    34 g
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    16.9 oz Yield SQWINCHER® Orange Powder Pack Electrolyte Drink Mix
  • Flavor
    Orange
  • Form
    Mix Powder
  • Life
    24 MON
  • Package Quantity
    8
  • Package Quantity Per Case
    96
  • POTASSIUM
    90 mg
  • Prop 65 Statement
  • SODIUM
    115 mg
  • SUGAR
    33 g
  • UPC_NO
    075880012009
  • Yield
    16.9 oz

Overview

Mfr description
159060965 QWIKSERV POWDER ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
  • Gluten free
  • Add to 16.9 fl oz water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought