Motion
159060109
Single Serve - COOL CITRUS Flavor, .11 oz. Package Size, Makes 20 oz, 0 g Sugar, 55 Sodium, 45 Potassium
Mi Item #04639432
MFR #159060109
Price$0.57/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Serve - COOL CITRUS Flavor, .11 oz. Package Size, Makes 20 oz, 0 g Sugar, 55 Sodium, 45 Potassium
Mi Item #04639432
MFR #159060109

Mfr description
159060109 QWIK STIK ZERO 20OZ COOLCITRUS
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Sugar Free
  • Low Calorie
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.57/pk

Specifications

Dimensions

  • Case Height
    9
  • Case Length
    10.5
  • Case Weight
    4.5
  • Case Width
    10.25
  • Package Size
    .11 oz.

Details

  • Branding
    Sqwincher
  • CALORIES
    0
  • Carbohydrates
    less than1 g
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    20 oz Yield SQWINCHER® Qwik Stik ZERO Cool Citrus Flavored SF Powdered Beverage Mix
  • Flavor
    COOL CITRUS
  • Form
    Powder
  • Life
    15 MON
  • Manufacturer Product Page
  • Package Quantity
    500 Per Case
  • Package Quantity Per Case
    500
  • POTASSIUM
    45
  • Prop 65 Statement
  • SODIUM
    55
  • SUGAR
    0 g
  • UPC_NO
    0758810412090
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)