Motion
F4S-IP-080MR

DODGE
F4S-IP-080MR

Four-Bolt Flange Roller Bearing Unit - 80 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04639503
MFR #F4S-IP-080MR
Your Price$2,157.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-080MR

Four-Bolt Flange Roller Bearing Unit - 80 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04639503
MFR #F4S-IP-080MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,157.78/each(List $2,697.23)

Overview

Mfr description
062210 F4S-IP-80MM FOUR BOLT FLANGE BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Bore Shape
    Round
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Length Through Bore
    4.1575 in, 105.60 mm
  • Lubrication Type
    Grease
  • Bolt Size
    0.7500 in;19.05 mm
  • Bore Length
    4.1575 in
  • Series
    F4S-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    062210
  • Weight
    25.95 lbs
  • Dynamic Load Capacity
    65500 lbf
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    1825 rpm
  • Static Load Capacity
    81500 lbf
  • Description
    062210 F4S-IP-80MM FOUR BOLT FLANGE BRG
  • Max Bolt Hole Spacing
    6.7200 in
  • Min Bolt Hole Spacing
    6.7200 in
  • Number Of Mounting Holes
    4
  • Maximum Speed
    1825 rpm
  • Insert Outer Diameter
    160 mm
  • Sensor Ready
    Yes
  • Long Description
    The F4S-IP-080MR is a spherical roller bearing unit, 4-bolt flange type with an 80 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the F4S-IP series. The unit weighs 25.950 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text