Specifications
Dimensions
- Bore Diameter80 mm
Details
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Manufacturer Catalog Number062248
- Product TypeTake-Up Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)