Motion
FC-IP-050MR

DODGE
FC-IP-050MR

Four-Bolt Piloted Flange Roller Bearing Unit - 50 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04639505
MFR #FC-IP-050MR
Price$1,198.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-050MR

Four-Bolt Piloted Flange Roller Bearing Unit - 50 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04639505
MFR #FC-IP-050MR

Mfr description
064543 FCIP50MR METRIC PILOTED FLANGE UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,198.95/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in;11.11 mm
  • Bore Diameter  
    50 mm
  • Bore Length
    2.8594 in
  • Length Through Bore
    2.8594 in, 72.62 mm
  • Pilot Diameter
    4.5000 in
  • Weight
    8.25 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    064543 FCIP50MR METRIC PILOTED FLANGE UN
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-050MR is a spherical roller bearing unit, 4-bolt piloted flange type with a 50 mm bore diameter, non-expansion (fixed) bearing and 5.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 8.250 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    064543
  • Max Rpm
    3520 rpm
  • Maximum Speed
    3520 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-IP
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)