Motion
3-7/16 SLV RTL PILLOW BLOCK MOD

DODGE
3-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 3.4375 in Bore, Cast Iron
Mi Item #04639520
MFR #3-7/16 SLV RTL PILLOW BLOCK MOD
Price$25,912.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 3.4375 in Bore, Cast Iron
Mi Item #04639520
MFR #3-7/16 SLV RTL PILLOW BLOCK MOD

Mfr description
430940 3-7/16 SLEEVOIL RTL PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,912.01/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Shaft Diameter
    3.4375 in
  • Weight
    190 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    430940
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)