Motion
TIGEAR-2 T-BUSH 2-3/16" SIZE-47

DODGE
TIGEAR-2 T-BUSH 2-3/16" SIZE-47

TIGEAR-2 T-BUSH 2-3/16" SIZE-47
Mi Item #04639531
MFR #TIGEAR-2 T-BUSH 2-3/16" SIZE-47
Price$833.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 T-BUSH 2-3/16" SIZE-47

TIGEAR-2 T-BUSH 2-3/16" SIZE-47
Mi Item #04639531
MFR #TIGEAR-2 T-BUSH 2-3/16" SIZE-47

Mfr description
47TBUSH203 TIGEAR-2 T-BUSH 2-3/16 SIZE-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.78/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Grip Tight Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476037000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)