Motion
01518XT3E254T

WEG ELECTRIC CORP
01518XT3E254T

Explosion Proof / Hazardou Location Motor - 15 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04639863
MFR #01518XT3E254T
Price$3,629.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518XT3E254T

Explosion Proof / Hazardou Location Motor - 15 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04639863
MFR #01518XT3E254T

Mfr description
01518XT3E254T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,629.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254T
  • Opposite Drive End Bearing Size
    6209
  • Overall Length C Dimension
    23.18 in
  • Service Factor
    1.15
  • Weight
    350.82 lbs

Details

  • Additional Details
    Certified For Vfd Service;Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength;Sinterized Exd Drain;1/2 Key Balancing Method
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:15, F#254T, RPM:1800, 230/460//380 V, TEFC
  • Description Keyword
    15 hp
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    36.8 A;18.4 A
  • Full Load Current
    18.40 A
  • Full Load Efficiency
    92.40 %
  • Full Load Torque
    44.5 ft-lbs;60.33 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    15 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    11 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01518XT3E254T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209 C3
  • Opposite Drive End Bearing Type
    Lip Seal
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • UPC_NO
    7894171898749
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)