Motion
D4B-2115N
D4B Safety Limit Switch—Built-In Switch: 1NC/1NO (Snap-Action), Actuator: Roller lever (Stainless Steel Roller)
MI ITEM #04639902
MFR #D4B-2115N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4B Safety Limit Switch—Built-In Switch: 1NC/1NO (Snap-Action), Actuator: Roller lever (Stainless Steel Roller)
MI ITEM #04639902
MFR #D4B-2115N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4B-2115N
  • Direct opening mechanism (NC contacts only) added to enable opening contacts when faults occur, such as fused contacts
  • Safety of lever settings ensured using a mechanism that engages a gear between the operating position indicator plate and the lever
  • Equipped with a mechanism that indicates the applicable operating zone, as well as push-button switching to control left and right motion
  • Head seal structure strengthened to improve seal properties (TÜV: IEC IP67, UL: NEMA 3, 4, 4X, 6P, and 13)
  • Wide standard operating temperature range: –40°C to 80°C (standard type)
  • Certified standards: UL, CSA, EN (TÜV), and CCC
  • Manufacturer: Omron

Specifications

  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought