Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension11.94 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight15 lbs
Details
- 2D Drawing
- Base RPM1625 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current1.4 A
- Full Load Efficiency64 %
- Insulation ClassB
- IP Rating01
- Manufacturer Product Page
- Manufacturer Upc Number722856037756
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856037756
- Wiring Diagram