Specifications
Dimensions
- Corner Radius0.26 mm
- Cutting Edge Length16 mm
- Inscribed Circle9.53 mm
Details
- Cutting DirectionLeft Hand Cut
- External Threads Per Inch12
- Finish CoatingTiN/TiAlN
- Full Insert Style Code16EL 12 UN
- Insert PositioningLay-Down
- Insert Style16EL
- Internal Or External ThreadsExternal
- Manufacturer GradeIC908
- MaterialCarbide
- Material GradeSubmicron
- Number Of Edges3
- Thread StandardUN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)