Motion
20033585

ARO CORP
20033585

Pro Sery Non-metallic Diaphragm Pump - 1 in NPT Ports, 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Polypropylene Fluid Section, Nitrile Ball, Aluminum Center Section, Polypropylene Check Seat, Nitrile Diaphragm
Mi Item #04640068
MFR #20033585
Price$1,807.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
20033585

Pro Sery Non-metallic Diaphragm Pump - 1 in NPT Ports, 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Polypropylene Fluid Section, Nitrile Ball, Aluminum Center Section, Polypropylene Check Seat, Nitrile Diaphragm
Mi Item #04640068
MFR #20033585

Mfr description
6661AJ-322-C DIAPHRAM PUMP
  • Robust construction with thick walled injection, molded fluid casings and cast iron or aluminum center sections to withstand tough industrial applications
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,807.77/each

Specifications

Dimensions

  • Height
    14.8 in
  • Inlet Outlet Port Sizes
    1 in
  • Length
    8.17 in
  • Ratio
    1:1
  • Weight
    19 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Certification
    ATEX
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Manifold Construction
    1 Piece Manifold
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    47 gpm
  • Porting
    Standard
  • Suction Lift
    Dry - 15.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637161-XX-C
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)