Motion
5.03.09 D 40 AM

HYDAC CORP
5.03.09 D 40 AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Synthetic Fiber, 40 micron, 50 gpm Max Flow
Mi Item #04640106
MFR #5.03.09 D 40 AM
Price$104.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 40 AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Synthetic Fiber, 40 micron, 50 gpm Max Flow
Mi Item #04640106
MFR #5.03.09 D 40 AM

Mfr description
5.03.09 D 40 AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.81/each

Specifications

Dimensions

  • Element Size
    5.03.09
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    9 in
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    ≥100
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Water Removal
  • Manufacturer Catalog
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    40 micron
  • Minimum Temperature
    32 °F,0 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)