Motion
E-211-60

ROLLWAY
E-211-60

Journal Bearing Inner Ring - 2.1654 in Bore, 2.6250 in OD, 1.3125 in Width, Steel
Mi Item #04640234
MFR #E-211-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-211-60

Journal Bearing Inner Ring - 2.1654 in Bore, 2.6250 in OD, 1.3125 in Width, Steel
Mi Item #04640234
MFR #E-211-60

Mfr description
E-211-60 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1654 in
  • Outside Diameter
    2.6250 in
  • Overall Width
    1.3125 in

Details

  • Additional Details
    Complete Assembly D211, Outer Ring And Roller Assembly B211, Roller Assembly WS211
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Inner Rings
  • Type Of Bearing
    Inner Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)