Motion
KMFE 14

SKF
KMFE 14

KMFE Series Bearing Lock Nut - 3.6220 in OD, 15 mm Width
Mi Item #04640257
MFR #KMFE 14
Price$102.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 14

KMFE Series Bearing Lock Nut - 3.6220 in OD, 15 mm Width
Mi Item #04640257
MFR #KMFE 14

Mfr description
KMFE 14 LOCKNUT W/ GRUB SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.99/each

Specifications

Dimensions

  • Outside Diameter  
    3.6220 in
  • Overall Width
    15 mm
  • Weight
    0.5732 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)