1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LORP 102
3.4375 in Bore, Graphite Filled PTFE Material, 104.90 mm OD, 0.8750 in Overall Width
MI ITEM #
04640262
MFR #
LORP 102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LORP 102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LORP 102
3.4375 in Bore, Graphite Filled PTFE Material, 104.90 mm OD, 0.8750 in Overall Width
MI ITEM #
04640262
MFR #
LORP 102
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LORP 102 SEAL RING
Specifications
Width
0.8750 in, 22.22 mm
Outside Diameter
104.90 mm
Overall Width
0.8750 in
Material
Graphite Filled PTFE
Bore Diameter
3.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data