Motion
105020
Bandage - Any Body Part, Elastic, 4-1/2 yd
MI ITEM #04640334
MFR #105020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, Elastic, 4-1/2 yd
MI ITEM #04640334
MFR #105020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105020 2" X 4.5 YARDS ELASTIC BAND

Specifications

  • Body Part Application
    Any Body Part
  • Length
    4-1/2 yd
  • Material
    Elastic
  • Water Resistance
    Non-Water Resistant
  • Adhesiveness
    Non-Adhesive
  • Package Quantity
    1
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text