Motion
105040
Elastic Bandage, 4'' x 4.5 yd
Mi Item #04640335
MFR #105040
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elastic Bandage, 4'' x 4.5 yd
Mi Item #04640335
MFR #105040

Mfr description
105040 4" X 4.5 YARDS ELASTIC BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Length
    4-1/2 yd
  • Width
    4 in

Details

  • Adhesiveness
    Non-Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Elastic
  • Package Quantity
    1
  • UPC_NO
    40612553014243
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)