Motion
1776293
Toothed Band Saw Blade - Bi-Metal Material, 28 ft 10 in Long, 2-5/8 in Wide
Mi Item #04640347
MFR #1776293
Price$782.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 28 ft 10 in Long, 2-5/8 in Wide
Mi Item #04640347
MFR #1776293

Mfr description
1776293 28'-10" X 2 5/8" X .063 X1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.07/each

Specifications

Dimensions

  • Length  
    28 ft 10 in
  • Thickness  
    0.063 in
  • Width  
    2-5/8 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    1 to 1.3
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)