Specifications
Dimensions
- Glove SizeS or Size 7
Details
- ColorBeige
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypePigskin Grain Leather
- Liner MaterialThermal Lined
- Lining MaterialThermal
- MaterialCotton, Pigskin Leather, Polyester
- Material TypeLeather Palm Gloves
- Protection TypeCold Weather
- Series1927
- Thumb StyleWing
Overview
Mfr description
1927-S GLOVE SMALL
- Grain pigskin palm
- Trademarked material back and cuff
- Wing thumb
- HeatKeep® lining