Motion
2465015
Eyedrops, Active Ingredient: Tetrasine, Container Type: Pump Bottle, Container Size: 1/2oz
MI ITEM #04640359
MFR #2465015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyedrops, Active Ingredient: Tetrasine, Container Type: Pump Bottle, Container Size: 1/2oz
MI ITEM #04640359
MFR #2465015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1/2 oz

Details

  • Active Ingredient
    Tetrasine
  • Package Quantity
    1

Overview

Mfr description
2465015 .5 OZ EYE DROPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought