Motion
29680-2061

TIMKEN
29680-2061

Bearing Isolator - 2.7813 in Shaft Diameter, 1.0000 in Wide
MI ITEM #04640363
MFR #29680-2061
List Price$9,887.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29680-2061

Bearing Isolator - 2.7813 in Shaft Diameter, 1.0000 in Wide
MI ITEM #04640363
MFR #29680-2061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,887.52/each for your price

Overview

Mfr description
29680-2061 ISOLATOR

Specifications

  • Type Series
    29600
  • Bore Diameter
    2.7813 in
  • Manufacturer Upc Number
    053893777443
  • UPC_NO
    053893777443
  • Overall Width
    1.0000 in
  • Series
    29600
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text